COP XLPUSE10STRBLK2500RL

Item #: 514700

Cat #: XLPUSE10STRBLK2500RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
COP XLPUSE10STRBLK2500RL XLP-USE-10-STR-BLK-2500R

Overview

COP XLPUSE10STRBLK2500RL XLP-USE-10-STR-BLK-2500R

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XLPUSE10STRBLK2500RL

Specifications

Length: 2500 ft
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Volts AC: 600
Gauge: 8 AWG
Package Type: Reel
Color: Black
Conductors: 1
Stranding: Stranded