COP BARESD12SOL500CL

Item #: 514772

Cat #: BARESD12SOL500CL

UPC: 980100694128

to view pricing and more.
Documents & Guides
No Documents Available
COP BARESD12SOL500CL BARE-SD-12-SOL-CU-1CL

Overview

COP BARESD12SOL500CL BARE-SD-12-SOL-CU-1CL

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100694128, BARESD12SOL500CL

Specifications

Length: 500 ft
Gauge: 12 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Coil
Length: 500 ft
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Coil
Gauge: 12 AWG
Conductors: 1
Stranding: Solid