This product has been discontinued.

Compression Connector, Steel, 1/2"
Item #: 514777
Cat #: 2902US
UPC: 050169570302
to view pricing and more.
Documents & Guides
Compression Connector, 1/2 Inch Trade Size, Material: Steel, For Use to Bond EMT Conduit to a Box or Enclosure
Overview
Compression Connector, 1/2 Inch Trade Size, Material: Steel, For Use to Bond EMT Conduit to a Box or Enclosure
Bond EMT conduit to a box or enclosure with RACO® compression connectors. Provides concrete-tight connections. Offered in either insulated or noninsulated. Suitable for applications above 600V.
Also known as: 050169570302, 2902US
Features & Benefits
- Steel construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Noninsulated
- cULus
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Diameter: | 1/2 in |
| Material: | Steel |
| Insulation: | Non-Insulated |
| Diameter: | 1/2 in |
| Insulation: | Non-Insulated |
| Material: | Steel |