Interface, Vibration Transducer, 2 Channel, 20-35VDC, 3.3mA

Item #: 514785

Cat #: MTL5533

UPC:

to view pricing and more.
Documents & Guides
Interface, Vibration Transducer, 2 Channel, 20 - 35 Volt DC, 3.3 mA, Green LED, Power Indicator

Overview

Interface, Vibration Transducer, 2 Channel, 20 - 35 Volt DC, 3.3 mA, Green LED, Power Indicator
Also known as: MTL5533

Specifications

Color: Green
Type: Interface, Vibration Transducer
Mounting: DIN Rail
Amps: 0.0033
Volts DC Range: 20 - 35
Color: Green
Mounting: DIN Rail
Volts DC Range: 20 - 35
Type: Interface, Vibration Transducer
Amps: 0.0033