Wireway, NEMA 1, Hinge Cover, 4" x 4" Closure Plate

Item #: 51479

Cat #: LDB4CP

UPC: 785901195436

to view pricing and more.
Wireway, NEMA 1, Hinge Cover, 4 Inch x 4 Inch, Closure Plate

Overview

Wireway, NEMA 1, Hinge Cover, 4 Inch x 4 Inch, Closure Plate
Also known as: 785901195436, LDB4CP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in