Breaker, 16A, 2P, 277V, Miniature

Item #: 51482

Cat #: 1492-SP2B160

UPC: 611320048582

to view pricing and more.
Documents & Guides
Breaker, 16Amp, 2-Pole, 277 Volt, Miniature, Resistive Loads

Overview

Breaker, 16Amp, 2-Pole, 277 Volt, Miniature, Resistive Loads
Also known as: 611320048582, 1492-SP2B160

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Amps: 16
Poles: 2
Volts AC: 277
Amps: 16
Family / Style: 1492
Mounting: DIN Rail