Wireway 45° Elbow, Type 1, Lay-In, Combo Opening, 3" x 3", Gray

Item #: 514841

Cat #: 3345-L-COMBO

UPC: 782051110500

to view pricing and more.
Documents & Guides
Wireway 45° Elbow, NEMA Type 1, Lay-In, Combo Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 3 x 3 Inch

Overview

Wireway 45° Elbow, NEMA Type 1, Lay-In, Combo Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 3 x 3 Inch

Wireway 45° Elbow, NEMA Type 1, Lay-In, Combo Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 3 x 3 Inch

Also known as: 782051110500, 3345-L-COMBO

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 3 in
Angle: 45°
Width: 3 in
Color: Gray
Height: 3 in
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 45°