Ceiling Light, 2 Light, 60W, Antique Brushed Nickel
Item #:
51487
Cat #:
75350-965
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Ceiling Light, 2 Light, 60 Watt, Antique Brushed Nickel, Diameter: 16 in, Medium Screw
Overview
Ceiling Light, 2 Light, 60 Watt, Antique Brushed Nickel, Diameter: 16 in, Medium Screw
Also known as: 75350-965
Specifications
Base: | Medium Screw (E26) |
Color: | Antique Brushed Nickel |
Wattage: | 60 |
Diameter: | 16 in |
Type: | Ceiling Fixture |
Base: | Medium Screw (E26) |
Wattage: | 60 |
Type: | Ceiling Fixture |
Color: | Antique Brushed Nickel |
Diameter: | 16 in |
Customer Reviews
No reviews for this product
(0)