Terminal Block Relay, 2P, 10A, 24VDC, Gold Plated Contacts

Item #: 51488

Cat #: 700-HLT12Z24X

UPC: 662074283712

to view pricing and more.
Documents & Guides
Relay, Terminal Block, Solid State, 2 Pole, 10 Amp, 24 Volt DC, Gold Plated Contacts, Screw Terminals, 10 per Package *** Rockwell Automation Preferred Product ***

Overview

Relay, Terminal Block, Solid State, 2 Pole, 10 Amp, 24 Volt DC, Gold Plated Contacts, Screw Terminals, 10 per Package *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 700 relays and timing relays combine long life and low power consumption for big savings. And 700-HL interposing relays offer screw terminal, cage glamp terminal, and leakage current suppression options. Catalog item 700-HLT12Z24X from Rockwell Automation® is a 24 V DC general purpose terminal block relay. Its specifications include: electro-mechanical relay output, screw terminals, double-pole-double-throw (DPDT) (2 C/O) 14 mm, and gold plated contacts.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074283712, 700-HLT12Z24X

Specifications

Type: Terminal Block, Solid State, Relay
Volts DC Control: 24
Poles: 2
Amps: 10
Mounting: DIN Rail
Special Program: Rockwell Automation Preferred Product
Type: Terminal Block, Solid State, Relay
Poles: 2
Mounting: DIN Rail
Volts DC Control: 24
Amps: 10
Special Program: Rockwell Automation Preferred Product