This product has been discontinued.

Sunny Boy String Inverter, TL, 10kW, 208/240VAC, 600VDC
Item #: 514880
Cat #: SB10000TLUS-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Sunny Boy String Inverter, Transformerless, Continuous AC Power: 10000 Watts, Recommended PV Input: 12500 Watts, 208/240 Volts AC, 600 Volts DC
Overview
Sunny Boy String Inverter, Transformerless, Continuous AC Power: 10000 Watts, Recommended PV Input: 12500 Watts, 208/240 Volts AC, 600 Volts DC
Also known as: SB10000TLUS-12
Specifications
| Volts DC: | 600 |
| Phase: | 1 |
| Volts AC: | 240, 208 |
| Wattage: | 10000 |
| Volts DC: | 600 |
| Volts AC: | 240, 208 |
| Phase: | 1 |
| Wattage: | 10000 |