Sunny Boy String Inverter, TL, 6kW, 208/240VAC, 600VDC

Item #: 514887

Cat #: SB6000TLUS-12

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Sunny Boy String Inverter, Transformerless, Continuous AC Power: 6000 Watts, Recommended PV Input: 7500 Watts, 208/240 Volts AC, 600 Volts DC

Overview

Sunny Boy String Inverter, Transformerless, Continuous AC Power: 6000 Watts, Recommended PV Input: 7500 Watts, 208/240 Volts AC, 600 Volts DC
Also known as: SB6000TLUS-12

Specifications

Amps: 200
Spaces: 42
Wattage: 6000
IP/NEMA Rating: NEMA 1
Phase: 1
Circuits: 42
Volts AC: 240, 208
Interrupt Rating DC: 100 kA
Amps: 200
Wattage: 6000
Phase: 1
Volts AC: 240, 208
Spaces: 42
IP/NEMA Rating: NEMA 1
Circuits: 42
Interrupt Rating DC: 100 kA