4' Vaportite Fixture

Item #: 51492

Cat #: DMW232MVOLTGEB10IS

UPC: 784231151099

to view pricing and more.
Documents & Guides
4' Vaportite Fixture, (x2) T8 Lamps, 32W, 120-277V, Instant Start Electronic Ballast

Overview

4' Vaportite Fixture, (x2) T8 Lamps, 32W, 120-277V, Instant Start Electronic Ballast

For low to medium mounting heights and harsh environments where dust, dirt, humidity or moisture is present. Ideal for canopies, shipping docks, refrigerated areas and other non-hazardous environments. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses.

Also known as: 784231151099, DMW232MVOLTGEB10IS

Specifications

Wattage: 32
Material: Polyester
Length: 4 ft
Color: Beige
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Length: 4 ft
Light Technology: Fluorescent
Material: Polyester
Color: Beige
Volts AC Range: 120 - 277