Wireway, Type 1, Screw Cover, 4" x 4" x 12"

Item #: 514932

Cat #: 4412-GGV-NK

UPC: 782051006919

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, 4" x 4" x 12", Steel/Galvanized, No KOs

Overview

Wireway, Type 1, Screw Cover, 4" x 4" x 12", Steel/Galvanized, No KOs
Also known as: 782051006919, 4412-GGV-NK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
Length: 12 in
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain