SQD QBL32100YP MOLDED CASE CIRCUIT

Item #: 514955

Cat #: QBL32100YP

UPC: 785901430995

to view pricing and more.
SQD QBL32100YP MOLDED CASE CIRCUIT BREAKER 240V 100A

Overview

SQD QBL32100YP MOLDED CASE CIRCUIT BREAKER 240V 100A
Also known as: 785901430995, QBL32100YP

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 100
Standards: California Proposition 65
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA