
PVC Coated Aluminum Conduit, 1-1/4", 10' Length
Item #: 515011
Cat #: PRCONDUIT-AL-1-1/4
UPC: 784011212484
to view pricing and more.
Documents & Guides
1-1/4" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling
Overview
1-1/4" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling
PVC coated conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Also known as: 784011212484, PRCONDUIT-AL-1-1/4
Specifications
| Diameter: | 1 1/4 in |
| Color: | Black |
| Length: | 10 ft |
| Material: | PVC Coated Aluminum |
| Diameter: | 1 1/4 in |
| Length: | 10 ft |
| Color: | Black |
| Material: | PVC Coated Aluminum |