Individual meter main, block bypass, OH, UG, 200 A, 3PH 4 wire, 208Y/120 VAC or 240/120 VAC Delta

Item #: 515059

Cat #: EMT3225CB

UPC: 785901574088

Sign In or Register to view pricing and more.
Individual meter main, testr block bypass, OH, UG, 200 A, 3 phase 4 wire, 208Y/120 VAC or 240/120 VAC Delta, 7 jaw

Overview

Individual meter main, testr block bypass, OH, UG, 200 A, 3 phase 4 wire, 208Y/120 VAC or 240/120 VAC Delta, 7 jaw

Individual meter main with test block bypass meets EUSERC requirements. This individual meter socket is designed for 3 phase 4W incoming system and outgoing service. The rated operational voltage is 208Y/120 VAC or 240/120 VAC Delta. The meter socket can be feed from an overhead or underground service. This individual meter socket has a ringed socket with 7 jaws. The meter socket is rated 200 A. The lugs will accept 6 AWG to 300 kcmil copper or aluminum wire. This unit has a NEMA 3R flush mounting enclosure that is 30.00 inches tall, 22.44 inches wide and 7.50 inches deep. This Individual meter main with test block bypass is UL listed.

Also known as: 785901574088, EMT3225CB

Specifications

Standards: California Proposition 65
Standards: California Proposition 65