
Threaded Conduit Nipple, 1" x 8", Aluminum
Item #: 515217
Cat #: ALC100X800
UPC: 980020012699
to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 1 Inch x 8 Inch, Aluminum, For use with Rigid Threaded Conduit
Overview
Threaded Conduit Nipple, 1 Inch x 8 Inch, Aluminum, For use with Rigid Threaded Conduit
Also known as: 980020012699, ALC100X800
Specifications
| Diameter: | 1 in |
| Length: | 8 in |
| Material: | Aluminum |
| Diameter: | 1 in |
| Material: | Aluminum |
| Length: | 8 in |