Push Button, 2-Position, Push-Pull, 30mm, No Cap, 120VAC

Item #: 51523

Cat #: 800T-FXP16A

UPC: 662073589969

to view pricing and more.
Documents & Guides
Push Button, 2 Position, Push-Pull, 30mm, No Cap, Mushroom Head, Illuminated, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13

Overview

Push Button, 2 Position, Push-Pull, 30mm, No Cap, Mushroom Head, Illuminated, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13
Also known as: 662073589969, 800T-FXP16A

Specifications

Size: 30 mm
Volts AC: 120
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts AC: 120
Type: Push-Pull, Pushbutton