TT,Adh Poly Comp Lbl,2"x.25",WH

Item #: 515231

Cat #: C200X025YJT

UPC: 074983026913

Sign In or Register to view pricing and more.
Thermal transfer component label, 2.00" W x 0.25" H, polyester, white, 1 label/row, 5000 pc. package quantity.

Overview

Thermal transfer component label, 2.00" W x 0.25" H, polyester, white, 1 label/row, 5000 pc. package quantity.
Also known as: 074983026913, C200X025YJT

Specifications

Width: 2 in
Material: Polyester
Length: 1/4 in
Type: Label
Color: White
Width: 2 in
Length: 1/4 in
Color: White
Material: Polyester
Type: Label