
BUSS 170M2668 FUSE 250A 690V 00TN/8
Item #: 515347
Cat #: 170M2668
UPC: 051712799188
Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M2668 FUSE 250A 690V 0
Overview
BUS 170M2668 FUSE 250A 690V 0
Also known as: 051712799188, 170M2668
Specifications
| Amps: | 250 |
| Type: | Square |
| Interrupt Rating DC: | 200 |
| Amps: | 250 |
| Interrupt Rating DC: | 200 |
| Type: | Square |