HINGE SCREW CVR WIREWAY, END 8X8

Item #: 515382

Cat #: 88-HSE

UPC: 782051479546

to view pricing and more.
Eaton B-Line series wireway end, 1.50 inch Knockout, Wireway end, NEMA 1, Steel, ANSI 61 gray painted finish, 8" X 8"

Overview

Eaton B-Line series wireway end, 1.50 inch Knockout, Wireway end, NEMA 1, Steel, ANSI 61 gray painted finish, 8" X 8"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051479546, 88-HSE

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Color: Gray
Material: Steel
Width: 8 in
Height: 8 in