
to view pricing and more.
Documents & Guides
4-Way Adhesive-Backed Cable Tie Mount, 1.5" Long x 1.5" Wide (38.1 x 38.1 mm), UV/Weather-Resistant Nylon 6.6, Outdoor, Used with Miniature, Intermediate, and Standard Cables Ties, Black, Package of 200
Overview
4-Way Adhesive-Backed Cable Tie Mount, 1.5" Long x 1.5" Wide (38.1 x 38.1 mm), UV/Weather-Resistant Nylon 6.6, Outdoor, Used with Miniature, Intermediate, and Standard Cables Ties, Black, Package of 200
Also known as: 074983393145, ABM3H-AT-T0
Specifications
| Length: | 1 1/2 in |
| Width: | 1 1/2 in |
| Color: | Black |
| Mounting: | Adhesive, # 6 Screw |
| Material: | Nylon |
| Length: | 1 1/2 in |
| Color: | Black |
| Material: | Nylon |
| Width: | 1 1/2 in |
| Mounting: | Adhesive, # 6 Screw |