Relay, Ice Cube, 8-Pin, 8A, 2 CO Contacts, 240VAC Rated, 24VDC

Item #: 515402

Cat #: 8870320000

UPC: 032248613704

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 8 Amp, 2 Change Over Contacts, 240 Volt AC Rated, 24 Volt DC Coil, Lots of 10

Overview

Relay, Ice Cube, 8-Pin, 8 Amp, 2 Change Over Contacts, 240 Volt AC Rated, 24 Volt DC Coil, Lots of 10
Also known as: 032248613704, 8870320000

Specifications

Volts DC Control: 24
Poles: 2
Type: Relay, IceCube
Mounting: Socket
Volts AC: 250
Base: 8-Pin
Amps: 8
Volts DC Control: 24
Type: Relay, IceCube
Volts AC: 250
Amps: 8
Poles: 2
Mounting: Socket
Base: 8-Pin