Rack Mount Fiber Enclosure 1RU

Item #: 515636
Cat #: FCE1
UPC:
Sign In or Register to view pricing and more.
Holds up to four QuickNetâ„¢ cassettes, FAP or FMP adapter panels. Dimensions: 1.74"H x 19"W x 18"D (44.4mm x 483mm x 457.8mm)

Overview

Holds up to four QuickNetâ„¢ cassettes, FAP or FMP adapter panels. Dimensions: 1.74"H x 19"W x 18"D (44.4mm x 483mm x 457.8mm)
Also known as: FCE1

Specifications

Mounting: Rack
Type: Enclosure
Color: Black
Size: 1RMU
Mounting: Rack
Color: Black
Type: Enclosure
Size: 1RMU

Customer Reviews

No reviews for this product
(0)