B-LINE 44120-HS HINGE SCREW COVER W

Item #: 515643

Cat #: 44120-HS

UPC: 782051477993

to view pricing and more.
Documents & Guides
CIR 44120 HS HINGE SCREW COVE

Overview

CIR 44120 HS HINGE SCREW COVE
Also known as: 782051477993, 44120-HS

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 120 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in
Material: Steel