Wireway, NEMA 1, Hinge Cover, 6" x 6" Connector

Item #: 51571

Cat #: LDB6C

UPC: 785901200116

to view pricing and more.
Wireway, NEMA 1, Hinge Cover, 6 Inch x 6 Inch, Connector

Overview

Wireway, NEMA 1, Hinge Cover, 6 Inch x 6 Inch, Connector
Also known as: 785901200116, LDB6C

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel