9 Watt G25 2700K CFL

Item #: 515712

Cat #: 8060092

UPC: 762148062998

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9W, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 495, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. SpringLamp Series. 40W Equivalent.

Overview

Compact Fluorescent Lamp, 9W, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 495, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. SpringLamp Series. 40W Equivalent.
Also known as: 762148062998, 8060092

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Shape: G25 (Globe)
Type: Electronic
Wattage: 9
Color Temperature: 2700 (Warm White)
Lumens: 495
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: G25 (Globe)
Wattage: 9
Lumens: 495
Color Rendering Index (CRI): 82
Color: White
Type: Electronic
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent