Tray Cable, Type VNGTC, 1/0 AWG, 3 Conductor

Item #: 515716

Cat #: 1/003VNGTC

UPC:

to view pricing and more.
Documents & Guides
Tray Cable, Type VNGTC, 1/0 AWG, 3 Conductor, PVC Insulation, Nylon Jacket, Black

Overview

Tray Cable, Type VNGTC, 1/0 AWG, 3 Conductor, PVC Insulation, Nylon Jacket, Black

General purpose cable for use in primary power and feeder circuits in a broad range of commercial and industrial applications. Approved for installation indoors or outdoors aerially, in conduits, ducts, cable trays, or direct burial in circuits not exceeding 600 volts. May be used in NEC Class I and II, Division 2 hazardous locations. UL approved for use in continuous operation at 90°C in wet and dry locations, 105°C for short circuit conditions.

Also known as: 1/003VNGTC

Specifications

Conductors: 3
Color: Black
Gauge: 1/0 AWG
Jacket: Nylon
Conductors: 3
Gauge: 1/0 AWG
Color: Black
Jacket: Nylon