
Enclosure, NEMA 12/13, Hinge Cover, 24 x 24 x 16", Steel/Gray
Item #: 51581
Cat #: A242416LP
UPC: 783510285807
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 24 x 24 x 16 Inch, Steel With Gray Powder Coat Finish
Overview
Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 24 x 24 x 16 Inch, Steel With Gray Powder Coat Finish
nVent Hoffman's Type LP continuous hinge enclosures are used for applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510285807, A242416LP
Specifications
| Width: | 24 in |
| Depth: | 16 in |
| Height: | 24 in |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Material: | Steel |
| Mounting: | Wall |
| Finish: | Powder Coated |
| Knockouts: | No |
| Width: | 24 in |
| Height: | 24 in |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Mounting: | Wall |
| Knockouts: | No |
| Depth: | 16 in |
| Color: | Gray |
| Material: | Steel |
| Finish: | Powder Coated |