RC55, Horizontal Marking Cards, Legend: 1 - 10

Item #: 515838

Cat #: 1SNA230002R0000

UPC: 662019967141

to view pricing and more.
Documents & Guides
RC55, Horizontal Mount, (10) Marking Cards, Legend: 1 - 10. For use with 5 mm Terminal Blocks.

Overview

RC55, Horizontal Mount, (10) Marking Cards, Legend: 1 - 10. For use with 5 mm Terminal Blocks.
Also known as: 662019967141, 1SNA230002R0000

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal