Jumper Bar, Type: BJDL6.5

Item #: 515840

Cat #: 1SNA291195R1000

UPC: 662019971131

to view pricing and more.
Assembled Jumper Bar with IP20 Protection. 5 Pole. 32 Amp. Type: BJDL6.5. Spacing: 6mm. Color: Orange. Used with 4mm Blocks: D4/6.2L, D4/6.3L, D4/6.4L, D4/6.LNTP.L, D4/6.NT.L.

Overview

Assembled Jumper Bar with IP20 Protection. 5 Pole. 32 Amp. Type: BJDL6.5. Spacing: 6mm. Color: Orange. Used with 4mm Blocks: D4/6.2L, D4/6.3L, D4/6.4L, D4/6.LNTP.L, D4/6.NT.L.
Also known as: 662019971131, 1SNA291195R1000

Specifications

Type: Assembled, Jumper Bar
Amps: 32
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 32