Copper Compression Lug, 1 Hole, 300 kcmi

Item #: 51585

Cat #: LCAF300-12-6

UPC: 074983557998

Sign In or Register to view pricing and more.
One-hole, flared barrel, 300 kcmil cable, 1/2 stud hole.

Overview

One-hole, flared barrel, 300 kcmil cable, 1/2 stud hole.
Also known as: 074983557998, LCAF300-12-6

Specifications

Color: Red
Material: Copper
Stud Size: 1/2 in
Color: Red
Stud Size: 1/2 in
Material: Copper