This product has been discontinued.

2" 45° Liquidtight Connector, Malleable Iron
Item #: 515898
Cat #: BZL3448
UPC: 050169980590
Sign In or Register to view pricing and more.
Documents & Guides
2" 45° Liquidtight Connector, Malleable Iron, Non-Insulated
Overview
2" 45° Liquidtight Connector, Malleable Iron, Non-Insulated
Also known as: 050169980590, BZL3448
Specifications
| Material: | Steel |
| Diameter: | 2 in |
| Material: | Steel |
| Diameter: | 2 in |