BUSS 170M3489 FUSE 63A 1250V 1*GKN/

Item #: 515907

Cat #: 170M3489

UPC: 051712256247

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M3489 FUSE 63A 1250V 1

Overview

BUS 170M3489 FUSE 63A 1250V 1
Also known as: 051712256247, 170M3489

Specifications

Amps: 63
Mounting: Flush
Type: Square Body
Interrupt Rating DC: 100 kA
Amps: 63
Type: Square Body
Mounting: Flush
Interrupt Rating DC: 100 kA