to view pricing and more.
Documents & Guides
No Documents Available
POW PS500-10-SS304 7/8 SLOTTED STAINLESS STEEL SHALLOW STRUT
Overview
POW PS500-10-SS304 7/8 SLOTTED STAINLESS STEEL SHALLOW STRUT
Also known as: PS500-10-SS304
Specifications
| Height: | 7/8 in |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Material: | Stainless Steel 304 |
| Height: | 7/8 in |
| Width: | 1-5/8 in |
| Length: | 10 ft |
| Material: | Stainless Steel 304 |