Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2-5/8" Deep, Aluminum Die Cast

Item #: 51597
Cat #: 5385-0
UPC: 050169538500
Sign In or Register to view pricing and more.
Weatherproof Box, 1-Gang, Die Cast. Depth: 2-5/8". (3) 1/2" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 21.3". Includes: (2) Closure Plugs & Ground Screw. Gray. 15 PC per Box.

Overview

Weatherproof Box, 1-Gang, Die Cast. Depth: 2-5/8". (3) 1/2" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 21.3". Includes: (2) Closure Plugs & Ground Screw. Gray. 15 PC per Box.
Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Eight box mounting options with detachable lugs Two closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169538500, 5385-0

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 5/8 in
Gangs: 1
Cubic Inches: 21.300 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Depth: 2 5/8 in
Cubic Inches: 21.300 in³
Threaded Outlet Diameter: 1/2 in
Color: Gray
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)