250 MCM THHN/THWN-2 Stranded Aluminum, Black, 2500'

Item #: 516042
Cat #: THHN250STRBLK2500RL
UPC: 980120535210
Sign In or Register to view pricing and more.
Documents & Guides
250 MCM THHN/THWN-2 Stranded Aluminum, Black, 2500 Foot Reel

Overview

250 MCM THHN/THWN-2 Stranded Aluminum, Black, 2500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980120535210, THHN250STRBLK2500RL

Specifications

Gauge: 250
Length: 2500 ft
Jacket: PVC
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Package Type: Reel
Gauge: 250
Jacket: PVC
Volts AC: 600
Material: Aluminum
Package Type: Reel
Length: 2500 ft
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)