This product has been discontinued.

Ring Terminal, Vinyl Insulated, 16 - 12 AWG
Item #: 516051
Cat #: PV12-6HDR-D
UPC: 074983802531
to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, 16 - 12 AWG, #6 Stud Size, Heavy Duty
Overview
Ring Terminal, Vinyl Insulated, 16 - 12 AWG, #6 Stud Size, Heavy Duty
Also known as: 074983802531, PV12-6HDR-D
Specifications
| Material: | Vinyl, Copper |
| Allowable Gauge Range: | 16 - 12 |
| Stud Size: | #6 |
| Material: | Vinyl, Copper |
| Stud Size: | #6 |
| Allowable Gauge Range: | 16 - 12 |