Protective rear cover, Harmony XAP, for plastron XAPE301, insulated material, without opening, IP 65

Item #: 516061

Cat #: XAPE901

UPC: 389110628107

to view pricing and more.
Protective rear cover, Harmony XAP, for plastron XAPE301, insulated material, without opening, IP 65

Overview

Protective rear cover, Harmony XAP, for plastron XAPE301, insulated material, without opening, IP 65

This Harmony XAPE protective rear cover for front plate used insulated material. It has a square shape and it is compatible with front plate XAPE301. This empty flush mounted box is designed as a protective rear cover for your control stations. It uses insulating fiberglass material and it is ideal for finger protection. It is compatible with flush front plate XAPE301. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65 / IP657, making it ideal for operation in harsh environments. It can be retrofitted with control stations to allow for finger protection. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389110628107, XAPE901

Specifications

Standards: California Proposition 65
Standards: California Proposition 65