Power Relay, Open, 40A, 240VAC, 120VAC Coil, DPST-NO

Item #: 51609
Cat #: 700-HG47A1
UPC: 662073357728
Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPST-NO, 120V AC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPST-NO, 120V AC Coil
Designed and manufactured to meet your most critical demands. Allen-Bradley® Bulletin 700 relays and timing offer flexibility and industry-proven reliability. And 700-HG specialty relays feature auxiliary snap action switch versions. Catalog item 700-HG47A1 from Rockwell Automation® is a 120 V 50/60 Hz open style power relay. Is specifications include: 40 A contact and DPST-NO contact arrangement.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073357728, 700-HG47A1

Specifications

Volts AC Control: 120
Poles: 2
Type: Relay, Open, Power
Amps: 40
Volts AC Control: 120
Type: Relay, Open, Power
Poles: 2
Amps: 40

Customer Reviews

No reviews for this product
(0)