Miniature Incandescent Lamp, T3.25, 1.96W, 28V, BA9s

Item #: 516132

Cat #: 1829-I

UPC:

to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, T3.25, 1.96 Watt, 28 Volt, BA9s Miniature Bayonet Base

Overview

Miniature Incandescent Lamp, T3.25, 1.96 Watt, 28 Volt, BA9s Miniature Bayonet Base
Also known as: 1829-I

Specifications

Color: Clear
Volts AC: 28
Type: Miniature, Indicator
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Wattage: 1.960
Color: Clear
Type: Miniature, Indicator
Base: Bayonet (BA9s)
Volts AC: 28
Shape: T3-1/4 (Tubular)
Wattage: 1.960