Wireway, NEMA 1, Hinge Cover, 12" x 12" Closure Plate *** Discontinued ***

Item #: 51630
Cat #: LDB12CP
UPC: 785901106784
Sign In or Register to view pricing and more.
Wireway, NEMA 1, Hinge Cover, 12 Inch x 12 Inch, Closure Plate *** Discontinued ***

Overview

Wireway, NEMA 1, Hinge Cover, 12 Inch x 12 Inch, Closure Plate *** Discontinued ***
Also known as: 785901106784, LDB12CP

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray

Customer Reviews

No reviews for this product
(0)