Terminal Block, Surge Protector, 32VDC, 22VAC, 400mA, 3 Terminals

Item #: 516313

Cat #: SD32T3

UPC:

to view pricing and more.
Documents & Guides
Terminal Block, Surge Protector, 32 Volt DC, 22 Volt AC, 400 mA, 3 Terminals

Overview

Terminal Block, Surge Protector, 32 Volt DC, 22 Volt AC, 400 mA, 3 Terminals
Also known as: SD32T3

Specifications

Type: Terminal Block, Surge Protector
Volts DC: 32
Mounting: DIN Rail
Poles: 1
Amps: 0.400
Color: Yellow
Type: Terminal Block, Surge Protector
Mounting: DIN Rail
Amps: 0.400
Volts DC: 32
Poles: 1
Color: Yellow