Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm

Item #: 516323

Cat #: XAPE301

UPC: 389110628008

to view pricing and more.
Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm

Overview

Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm

This Schneider Electric Harmony XAPE enclosure plate with fixing screw has 1 cut-out for 22mm control and signaling units. It has a square shape and it is made of anodized aluminum alloy. It uses flush mounting. This 1 cut-out drilled front plate with fixing screw enables protection to your control units. It uses anodized aluminum alloy material which allows it to have good resistance to chemical agents. It is compatible with Harmony 22mm control and signaling units. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65 / IP657, making it ideal for operation in harsh environments. Impact- and stain resistant enclosure for a sustained appearance despite rough usage conditions. No need to damage your machine or system with multiple 22mm hole, thus avoiding common issues like edge corrosion. Wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine. "Harmony XAM, XAP industrial IP67 enclosures combines simple installation, configuration flexibility and robust construction. The Harmony XAM, XAP range of insulated or metal enclosures designed for use in severe environments."

Also known as: 389110628008, XAPE301

Specifications

Standards: California Proposition 65
Standards: California Proposition 65