Breaker, Molded Case, 50A, 1P, 277VAC, 125VDC, A Phase

Item #: 516325

Cat #: FA14050A

UPC: 785901648932

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 50 Amp, 1-Pole, 277 Volt AC, 125 Volt DC, A Phase

Overview

Breaker, Molded Case, 50 Amp, 1-Pole, 277 Volt AC, 125 Volt DC, A Phase
Also known as: 785901648932, FA14050A

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 50
Volts AC: 277
Poles: 1
Volts DC: 125
Amps: 50