Selector Switch Operator Only, 3 Position, Key Operated, 30mm, Black

Item #: 516333

Cat #: 9001KS401K10

UPC: 785901035008

to view pricing and more.
Documents & Guides
Selector Switch Operator Only, 3 Position, Key Operated, E10 Key, 30 mm, Black

Overview

Selector Switch Operator Only, 3 Position, Key Operated, E10 Key, 30 mm, Black
Also known as: 785901035008, 9001KS401K10

Specifications

Mounting: Panel
Size: 30 mm
Type: Keyed, E10, Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Keyed, E10, Selector Switch
Size: 30 mm
Standards: California Proposition 65