4/0 AWG XHHW Stranded Copper, Brown, 100'

Item #: 516385

Cat #: XHHW4/0STRBRN100CL

UPC: 980100645359

to view pricing and more.
4/0 AWG XHHW Stranded Copper, Brown, 100 Foot Coil

Overview

4/0 AWG XHHW Stranded Copper, Brown, 100 Foot Coil

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100645359, XHHW4/0STRBRN100CL

Specifications

Color: Brown
Length: 100 ft
Material: Copper
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Coil
Color: Brown
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Coil
Length: 100 ft
Gauge: 4/0 AWG
Conductors: 1
Stranding: Stranded