Compression Lug, Copper, 1-Hole

Item #: 51646

Cat #: LCAF8-56-L

UPC: 074983557103

Sign In or Register to view pricing and more.
Compression Lug, Flared Barrel, 1-Hole, 8 AWG, 5/16 Inch Stud, Copper

Overview

Compression Lug, Flared Barrel, 1-Hole, 8 AWG, 5/16 Inch Stud, Copper
Also known as: 074983557103, LCAF8-56-L

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 8
Material: Copper
Stud Size: 5/16 in
Mounting: 1-Hole
Allowable Gauge Range: 8