SQD LC1K0910T7 CONTACTOR 600VAC

Item #: 516549

Cat #: LC1K0910T7

UPC: 389118014278

to view pricing and more.
Documents & Guides
SQD LC1K0910T7 CONTACTOR 600VAC 9AMP IEC +OPTIONS

Overview

SQD LC1K0910T7 CONTACTOR 600VAC 9AMP IEC +OPTIONS
Also known as: 389118014278, LC1K0910T7

Specifications

Mounting: Panel
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
IP/NEMA Rating: IP2X