
to view pricing and more.
Documents & Guides
Reducing Bushing, Steel, 2" x 3/4"
Overview
Reducing Bushing, Steel, 2" x 3/4"
Also known as: 705591910324, MBRB2X34
Specifications
| Diameter: | 3/4 in, 2 in |
| Material: | Steel |
| Diameter: | 3/4 in, 2 in |
| Material: | Steel |